500 ft. Multi Layer Composite Tubing

Part #UD1240750  |  Item #1878227  |  Manufacturer Part #D1240750

$ 1,086.03 EACH

Length:

500 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with both ProPEX fitting connections and QS-style fittings
  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Massachusetts compliant

Specifications

Inside Diameter: 3/4 in

Length: 500 ft

Material: Plastic

Maximum Pressure: 200 psi

Maximum Temperature: 230

Pipe Tubing Size: 3/4 in

Type: UD1240750