5/16 in. Brass PEX Compression Repair Coupling

You last purchased this on
 
Uponor

QuikTrak® 5/16 in. Brass PEX Compression Repair Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

QuikTrak® 5/16 in. Brass PEX Compression Repair Coupling

  • Fast #
  • Part #UA4010313
  • Item #1758744
  • Manufacturer Part #A4010313
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • One-piece repair coupling comes as an assembly
  • No other fittings are necessary
  • Use 5/16" repair coupling to connect 5/16" hePEX™ tubing
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Collection:
QuikTrak®
End Connection 1:
PEX Compression
End Connection 2:
PEX Compression
End Connections:
PEX Compression
Fitting Size 1:
5/16 in
Fitting Size 2:
5/16 in
Fitting Sizes:
5/16 in
Fitting Type:
Coupling
Height:
3/4 in
Length:
1-83/100 in
Material:
Brass
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
160 psi