5/8 in. Brass Coupling
ProPEX® 5/8 in. Brass Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 9500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Each fitting end is manufactured with ProPEX fitting for connections to hePEX™ plus tubing or Aquapex® tubing
- For use in hot and cold domestic potable water systems and any radiant heating systems
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass