5/8 in. PEX Crimp Brass Plug
5/8 in. PEX Crimp Brass Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End of plug is manufactured with ProPEX fitting for connections to hePEX™ plus tubing or Aquapex® tubing
- For use in hot and cold domestic potable water systems and any radiant heating systems
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Plug
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi