5/8 in. Multicore Fitting Accessories

Part #UD4120625  |  Item #1855481  |  Manufacturer Part #D4120625

$ 25.84 EACH

Fitting Sizes:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multi-layer Composite (MLC) compression fitting assembly threads onto manifold loop outlets and transition fittings
  • Threads directly onto TruFLOW™ Jr and TruFLOW Classic Manifolds
  • R20 thread size

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Brass

Maximum Pressure: 125 psi

Type: UD4120625