5/8 in. Press Manifold Brass Adapter

Part #UD4143263  |  Item #2172268  |  Manufacturer Part #D4143263

$ 21.65 EACH

Fitting Sizes:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Press

End Connections: Threaded x Press

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Material: Brass