5/8 x 3/4 in. Male x Press Copper Baseboard Elbow
5/8 x 3/4 in. Male x Press Copper Baseboard Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A press tool is required
- Lifeguard heating elements provide long element life and long life performance
- MLC press baseboard elbows and tees connect PEX-Aluminum-PEX tubing to 3/4" copper baseboard
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Press
- End Connections:
- Male x Press
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Material:
- Copper