1-1/4 x 36 in. NPT Flexible Gas Pipe
1-1/4 x 36 in. NPT Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Piping
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- End Connections:
- NPT x Compression
- Fitting Type:
- Riser
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- 2406
- PipeTubing Size:
- 1-1/4 in