1-1/4 in. IPS Compression Male Stainless Steel Adapter

Part #U341661660700  |  Item #1150866  |  Manufacturer Part #341661660700

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #U341661660700Item #1150866Mfr. Part #341661660700

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #U341901900800Item #1152448Mfr. Part #341901900800

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #U342382380800Item #1155346Mfr. Part #342382380800

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Stainless Steel