Uponor Aldyle
2 in. IPS Compression Male Stainless Steel Adapter
Part #U342382380800 | Item #1155346 | Manufacturer Part #342382380800
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Documents
Specifications
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Stainless Steel