3/4 in. NPT x IPS DR 11 Epoxy Steel Flexible Gas Pipe Mechanical Fitting
3/4 in. NPT x IPS DR 11 Epoxy Steel Flexible Gas Pipe Mechanical Fitting
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- Compression
- End Connection 2:
- MIPT
- End Connections:
- Compression x MIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 10
- Schedule Class:
- DR 11