AquaPEX® 1 x 300 ft. PEX Tubing Coil in Red

Part #UF2061000  |  Item #2251345  |  Manufacturer Part #F2061000

$ 557.74 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #UF2060500Item #2251361Mfr. Part #F2060500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 179.33 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #UF2060750Item #2251344Mfr. Part #F2060750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 309.94 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #UF2061000Item #2251345Mfr. Part #F2061000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 557.74 /EACH
    Added to your cart. View Cart

Product Details

  • Used for hot potable water distribution
  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Plumbing, Radiant Heating and Cooling Systems]

CSA Certified: [CSA B137.5, CSA B214]

Collection: AquaPEX®

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: Yes

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 43/50 in

Length: 300 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

UL Listed: UL 263

Weight: 56