Uponor
AquaPEX® 100 ft. x 1-1/2 in. Polyethylene Tubing in White
Part #UF1061500 | Item #1287431 | Manufacturer Part #F1061500
All Sizes
Product Details
- Tubing is used for hot and cold domestic potable water distribution and residential fire safety
- Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
- Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-F-2023, ASTM E-84, ASTM E-119, ASTM E-814]
AWWA Specifications: AWWA C904
Application: Residential
CSA Certified: [CSA B137.5, CSA B214]
Collection: AquaPEX®
Color Finish: White
Color Finish Category: Whites
Inside Diameter: 1-61/250 in
Length: 100 ft
Material: Plastic
Material Type: Polyethylene
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Outside Diameter: 1-5/8 in
Pipe Tubing Size: 1-1/2 in
UL Listed: UL 18213