AquaPEX® 100 ft. x 3 in. Polyethylene Tubing

Part #UF1063000  |  Item #3986674  |  Manufacturer Part #F1063000

$ 1,986.66 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #UF1061250Item #1287374Mfr. Part #F1061250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 465.56 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UF1061500Item #1287431Mfr. Part #F1061500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 543.84 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #UF1062000Item #3450192Mfr. Part #F1062000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,087.68 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #UF1063000Item #3986674Mfr. Part #F1063000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,986.66 /EACH
    Added to your cart. View Cart

Product Details

  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-F-2023, ASTM E-84, ASTM E-119, ASTM E-814]

AWWA Specifications: AWWA C904

Application: Residential

CSA Certified: [CSA B137.5, CSA B214]

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

Inside Diameter: 2-2/5 in

Length: 100 ft

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 3-1/8 in

Pipe Tubing Size: 3 in

UL Listed: UL 18213