Uponor
AquaPEX® 20 ft. x 1-1/2 in. PEX Tubing in White
Part #UF1921500 | Item #2169116 | Manufacturer Part #F1921500
Per 20 FT / $5.44 per FOOT
All Sizes
Product Details
- AquaPEX® tubing
- 20' straight length
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-814, ASTM E-119]
AWWA Specifications: AWWA C904
Application: Residential
CSA Certified: [CSA B137.5, CSA B214]
Collection: AquaPEX®
Color Finish: White
Color Finish Category: Whites
Inside Diameter: 1-61/250 in
Length: 20 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Outside Diameter: 1-5/8 in
Pipe Tubing Size: 1-1/2 in
UL Listed: UL 263/UL 18213