AquaPEX® 20 ft. x 1-1/4 in. PEX Tubing in White

Part #UF1921250  |  Item #2169109  |  Manufacturer Part #F1921250

$ 93.20

Per 20 FT / $4.66 per FOOT

93.2

(Pricing is for 1-1/4 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #UF1921000Item #688546Mfr. Part #F1921000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UF1921250Item #2169109Mfr. Part #F1921250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UF1921500Item #2169116Mfr. Part #F1921500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 108.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2 in

    Part #UF1922000Item #3150295Mfr. Part #F1922000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 217.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #UF1922500Item #7000286Mfr. Part #F1922500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 294.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #UF1923000Item #4195774Mfr. Part #F1923000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 399.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #UF1930500Item #1897383Mfr. Part #F1930500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/4 in

    Part #UF1930750Item #1897390Mfr. Part #F1930750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

  • AquaPEX® tubing
  • 20' straight length

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-814, ASTM E-119]

AWWA Specifications: AWWA C904

Application: Residential

CSA Certified: [CSA B137.5, CSA B214]

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

Inside Diameter: 1-13/125 in

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 1-3/8 in

Pipe Tubing Size: 1-1/4 in

UL Listed: UL 263/UL 18213