20 ft. x 1 in. PEX Tubing in Red
AquaPEX® 20 ft. x 1 in. PEX Tubing in Red
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Approved fittings systems are ProPEX® and APR
- Used for hot and cold domestic potable water distribution, and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- Application:
- Residential
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 431/500 in
- Diameter - Outside:
- 1-1/8 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 150#
- UL Listed:
- UL 1821/UL 263