20 ft. x 3/4 in. PEX Tubing in Blue
AquaPEX® 20 ft. x 3/4 in. PEX Tubing in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Approved fittings systems are ProPEX and APR
- Primarily used in hot and cold potable water distribution systems
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Plumbing, Potable Water, Radiant Heating and Cooling Systems
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 67/100 in
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - High:
- 160
- Schedule Class:
- SDR 9
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 1821
- Weight:
- 31 lb