3/4 in. x 300 ft. PEX Tubing Coil in White
AquaPEX® 3/4 in. x 300 ft. PEX Tubing Coil in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 9-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Also used in radiant or hydronic distribution systems containing no ferrous corrodible components or where ferrous components are isolated from the pipe
- Use ProPEX fittings for connections
- For use in hot and cold domestic potable-water systems or residential fire safety systems
- Requires ProPEX tool and ProPEX rings (sold separately)
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Fire Systems, Heating and Cooling
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 67/100 in
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263
- Weight:
- 34 lb