1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Red

You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Red

  • Fast #
  • Part #UF1092500
  • Item #3376250
  • Manufacturer Part #F1092500
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • High-density polyethylene (HDPE) corrugated sleeve provides protection for installations in concrete slabs or soil, and allows for removal and replacement of tubing if required
  • Used for hot and cold water-distribution systems
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
81/100 in
Diameter - Outside:
1 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960 x F1960
IAPMO Listed -:
Yes
Length:
400 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
UL 1821