1 x 500 ft. PEX Tubing Coil in White
AquaPEX® 1 x 500 ft. PEX Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
- Tubing is used for hot and cold domestic potable water distribution and residential fire safety
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Fire Systems, Heating and Cooling
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 43/50 in
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263
- Weight:
- 93 lb