Uponor

AquaPEX® 500 ft. x 1/2 in. PEX Tubing

Part #UF1100500  |  Manufacturer Part #F1100500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing

Specifications

ASTM Specifications: [ASTM F-1960, ASTM F-876, ASTM F-877]

CSA Certified: CSA B137.5

Collection: AquaPEX®

Color Finish: White

Length: 500 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

UL Listed: Yes