1/2 in. Push Steel Sprinkler Adapter Nut

You last purchased this on
 
Uponor

1/2 in. Push Steel Sprinkler Adapter Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 in. Push Steel Sprinkler Adapter Nut

  • Fast #
  • Part #UF7000005
  • Item #3986686
  • Manufacturer Part #F7000005
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Push-on nut
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Sprinkler Adapter Nut, Straight
Height:
1 in
IAPMO Listed -:
No
Length:
4 in
Material:
Steel
Maximum Temperature:
200
Minimum Temperature:
73
NSF Certified:
No
Pressure - High:
160
Temperature Range:
73 to 200 Deg F
UL Listed:
No
Weight:
0.26 lb
Width:
6 in