4-19/50 in. Zoning Interface for Uponor I-75 Radio Interface
Climate Control™ 4-19/50 in. Zoning Interface for Uponor I-75 Radio Interface
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Climate Control™
- Depth:
- 1-3/20 in
- Height:
- 4-19/50 in
- Volts:
- 115V
- Width:
- 4-18/50 in