Uponor Copper Pipe Adapter

UA43320

Fitting Sizes

Starting at $7.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • QS-style copper adapter and appropriate QS-style fitting assembly transition Wirsbo hePEX™ or Uponor AquaPEX® tubing to 1/2" and 3/4" copper pipe
  • R20 thread size

SPECIFICATIONS

End Connection 1
Copper
Fitting Size 1
1/2 in
Fitting Sizes
R20 x 1/2 in
Material
Brass
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday