Ecoflex® 1 - 1-1/4 in. Rubber and Stainless Steel End Cap

Part #U5855513  |  Item #3698166  |  Manufacturer Part #5855513

$ 132.00 EACH

Fits Pipe Size:

1 in - 1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End cap for use with 1" and 1 1/4" for 5.5" jacket

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1960]

CARB OTC LEED Compliant: No

Collection: Ecoflex®

Color Finish: Black

End Connection 1: PEX

End Connections: PEX

Fits Pipe Size: 1 in - 1-1/4 in

IAPMO Listed: No

Material: [Rubber, Stainless Steel]

Material Type: EPDM

NSF Certified: No