Uponor
Ecoflex® 1-1/2 - 2-1/2 in. PEX End Cap
Part #U5856930 | Item #3698187 | Manufacturer Part #5856930
$
158.00
EACH
Fits Pipe Size:
1-1/2 in - 2-1/2 inProduct Details
- End cap for use with 1 1/2", 2", 2 1/2" PEX, 3" HDPE pipe for 6.9" jacket
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Ecoflex®
Fits Pipe Size: 1-1/2 in - 2-1/2 in
IAPMO Listed: No
Material: [Rubber, Plastic]
Material Type: [EPDM, HDPE]
NSF Certified: No