Ecoflex® 1-1/2 in. PEX Twin End Cap

Part #U5956915  |  Item #3698159  |  Manufacturer Part #5956915

$ 181.00 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #U5956915Item #3698159Mfr. Part #5956915

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 181.00 /EACH
    Added to your cart. View Cart
  • 2 in - 2-1/2 in

    Part #U5957925Item #3815076Mfr. Part #5957925

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 209.00 /EACH
    Added to your cart. View Cart

Product Details

  • Twin end cap for use with 1", 1 1/4", 1 1/2" for 6.9" jacket

Specifications

Collection: Ecoflex®

End Connection 1: PEX

End Connections: PEX

Fits Pipe Size: 1-1/2 in