1-1/4 in. x 500 ft. PEX-A Potable Single Tubing Coil with 5-1/2 in. Jacket in White

You last purchased this on
 
Uponor

Ecoflex® 1-1/4 in. x 500 ft. PEX-A Potable Single Tubing Coil with 5-1/2 in. Jacket in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Ecoflex® 1-1/4 in. x 500 ft. PEX-A Potable Single Tubing Coil with 5-1/2 in. Jacket in White

  • Fast #
  • Part #U5215513
  • Item #4098437
  • Manufacturer Part #5215513
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use Ecoflex Potable PEX Single for hot and cold potable-water applications
  • Ecoflex® Potable PEX Single features Uponor AquaPEX® service pipe protected by multilayer PEXfoam insulation and covered by a corrugated, waterproof HDPE jacket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Water Supply
CSA Certified:
CSA B137.5
Collection:
Ecoflex®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
500 ft
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
UL Listed:
No