500 ft. x 1-1/4 in. Plastic Tubing
Ecoflex® 500 ft. x 1-1/4 in. Plastic Tubing
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 143-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use Ecoflex Potable PEX Twin for hot and cold potable water applications
- Join pipes using Uponor ProPEX® or WIPEX™ fittings
- Ecoflex® Potable PEX Twin features two Uponor AquaPEX® service pipes protected by multilayer PEX-foam insulation and covered by a corrugated, waterproof HDPE jacket
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Water Supply
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- UL Listed:
- No