Ecoflex® 10 in. End Sealant Wrap

Part #U1007361  |  Item #3827397  |  Manufacturer Part #1007361

$ 655.00 EACH

Inside Diameter:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall sleeve with the compression wall seal offers a simple solution for new concrete walls, new-block construction or installation in an exisiting wall with an irregular hole
  • Can be field cut for proper fit within concrete forms
  • Core drill size: 10"
  • Wall seal length: 4 in
  • Compatible wall sleeve part # 1007366

Specifications

Clean Bagged: No

Collection: Ecoflex®

Fitting Type: [End Seal Wrap, Seal]

Inside Diameter: 10 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

UL Listed: No