Uponor
Ecoflex® 2 - 2-1/2 in. PEX Twin End Cap
Part #U5957925 | Item #3815076 | Manufacturer Part #5957925
$
209.00
EACH
(Pricing is for 2 in - 2-1/2 in)
All Sizes
Product Details
- Twin end cap for use with 2" and 2 1/2" PEX pipe, 7.9" jacket
Documents
Specifications
Collection: Ecoflex®
End Connection 1: PEX
End Connections: PEX
Fits Pipe Size: 2 in - 2-1/2 in