Ecoflex® 2 in. End Cap

Part #U5855520  |  Item #3795463  |  Manufacturer Part #5855520

$ 143.00 EACH

Fits Pipe Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Ecoflex®

Fits Pipe Size: 2 in

IAPMO Listed: No

Material: Plastic

Material Type: HDPE

NSF Certified: No