3/4 in. x 1000 ft. PEX-A Potable Single Tubing Coil with 2-7/10 in. Jacket in White
Ecoflex® 3/4 in. x 1000 ft. PEX-A Potable Single Tubing Coil with 2-7/10 in. Jacket in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use Ecoflex Potable PEX Single for hot and cold potable-water applications
- Ecoflex® Potable PEX Single features Uponor AquaPEX® service pipe protected by multilayer PEXfoam insulation and covered by a corrugated, waterproof HDPE jacket
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023
- AWWA:
- AWWA C-904
- CSA Certified:
- CSA B-137.5
- Collection:
- Ecoflex®
- Diameter - Inside 1:
- 67/100 in
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 73 to 200 Deg F
- Wall Thickness:
- 0.71 in