Ecoflex® 3 - 4 in. End PEX Cap

Part #U5857940  |  Item #3815062  |  Manufacturer Part #5857940

$ 178.00 EACH

Fits Pipe Size:

3 in - 4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End cap for use with 3", 3 1/2", 4" PEX, 4" HDPE pipe, 7.9" jacket

Specifications

CARB OTC LEED Compliant: No

Collection: Ecoflex®

End Connection 1: PEX

End Connections: PEX

Fits Pipe Size: 3 in - 4 in

IAPMO Listed: No

Material: Rubber

Material Type: EPDM

NSF Certified: No