300 ft. x 1-1/2 in. Plastic Tubing in White
Ecoflex® 300 ft. x 1-1/2 in. Plastic Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Covered by a corrugated, waterproof 6.9" HDPE jacket
- Use with ProPEX™ or WIPEX™ fittings
- Pre-insulated pipe for buried or aboveground commercial and residential radiant heating and cooling applications
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-5/8 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi