3 in. x 300 ft. PEX-A Thermal Single Tubing Coil with 7-9/10 in. Jacket in White
Ecoflex® 3 in. x 300 ft. PEX-A Thermal Single Tubing Coil with 7-9/10 in. Jacket in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The pipe is surrounded by multi-layer, closed-cell, PEX-foam insulation and a water-resistant, corrugated HDPE jacket, making it ideal for direct-burial application
- Thermal single pre-insulated
- Oxygen diffusion barrier protects ferrous components within the fluid pathway from corrosion
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877
- Application:
- Water Supply, Potable Water, Heating and Cooling
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-199/500 in
- Diameter - Outside:
- 3-1/8 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#