4 in. x 300 ft. PEX Tubing
Ecoflex® 4 in. x 300 ft. PEX Tubing
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Covered by a corrugated, waterproof 7.9" HDPE jacket
- Use with ProPEX™ or WIPEX™ fittings
- Pre-insulated pipe for buried or aboveground commercial and residential radiant heating and cooling applications
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B-137.5
- Collection:
- Ecoflex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-169/100 in
- Diameter - Outside:
- 4-1/8 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 160 psi