300 ft. x 1-1/2 in. Plastic Tubing
Ecoflex® 300 ft. x 1-1/2 in. Plastic Tubing
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 143-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Join pipes using Uponor ProPEX® or WIPEX™ fittings
- Use Ecoflex Potable PEX Twin for hot and cold potable water applications
- Ecoflex® Potable PEX Twin features two Uponor AquaPEX® service pipes protected by multilayer PEX-foam insulation and covered by a corrugated, waterproof HDPE jacket
Documents
Specifications
- Collection:
- Ecoflex®
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- PipeTubing Size:
- 1-1/2 in