500 ft. x 1-1/4 in. Plastic Tubing
Ecoflex® 500 ft. x 1-1/4 in. Plastic Tubing
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Covered by a corrugated, waterproof 5.5" HDPE jacket
- Use with ProPEX™ or WIPEX™ fittings
- Pre-insulated pipe for buried or aboveground commercial and residential radiant heating and cooling applications
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
Specifications
- Collection:
- Ecoflex®
- Diameter - Outside:
- 1-3/8 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 160 psi