Uponor

Ecoflex® 4 in. Potable HDPE with Jacket

Part #U51179  |  Manufacturer Part #5117940

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 7.9" jacket
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

Collection: Ecoflex®

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 300 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 160 psi

NSF Certified: No

Pipe Tubing Size: 4 in

UL Listed: No