Uponor

Ecoflex® 7-87/100 in. Straight Insulation Kit

Part #U1021992  |  Manufacturer Part #1021992

Inside Diameter:

7-87/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily slides onto the RFC43 Concealed Sprinkler Assembly for a finished appearance
  • Flat cover completely hides the sprinkler from view
  • All cover plates detach from the sprinkler assembly when temperatures reach 135° F
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

Collection: Ecoflex®

Color Finish: White

Inside Diameter: 7-87/100 in

Length: 47-6/25 in

UL Listed: No