Uponor Foam Staples

UA70150

Length

Starting at $106.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with 1" foam
  • For use with manual foam stapler (E6025075) to secure 3/8", 1/2" and 5/8" PEX to rigid insulation

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
1-67/100 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday