Uponor JR Manifold Assembly with Isolation and Balancing Valve

UA2660

Material

Starting at $356.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum recommended flow to the manifold body diameter is 14 gpm
  • PEX-Aluminum-PEX compression, compression, and PEX compression fitting system compatibility, TruFlow™ manifold compatibility, PEX-AL-PEX tubing compatibility
  • R32 fitting size
  • TruFlow™ Jr. assembly with balancing valves (supply manifold) and isolation valves (return manifold) comes fully assembled and ready for installation
  • Use the TruFlow™ balancing hex key on the internal balancing valves of the supply manifold to balance the loops across the manifold

SPECIFICATIONS

Flow Rate
14 gpm
Material
Brass
Maximum Pressure
145 psi
Maximum Temperature
194
Outlet Quantity
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday