Uponor Manifold Assembly

UA2610

Outlet Quantity

Starting at $400.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
  • Compatible with PEX-aluminum and PEX compression
  • R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
  • TruFLOW balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • TruFLOW manifold without flow/temperature meters come fully assembles ready for installation

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Flow Rate
21 gpm
Material
Brass
Maximum Pressure
145 psi
Maximum Temperature
194
Outlet Quantity
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday