Metal Truflow Junior Manifold Mtg Bracket
Metal Truflow Junior Manifold Mtg Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brackets are made of durable metal and are offset front-to-back and side-to-side for easy of installation
- Two brackets are required for each manifold location
- For use in mounting the TruFLOW Jr
Specifications
- Height:
- 10-7/8 in
- Material:
- Metal
- Width:
- 2-15/16 in