Engineered Plastic 1-1/2 in. Valve Manifold
Engineered Plastic 1-1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End cap seals the unused inlet on an EP valved manifold
- Assembly/mounting brackets are required
- Accessory for EP valved manifolds
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes