0 items

Uponor North America AquaPEX® 1/2 in. Plastic Coil in White and Blue

UF430500

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
AquaPEX®
Color Finish
Blue, White
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
100 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday