1-22/25 in. Valve Cylinder with O-Ring
1-22/25 in. Valve Cylinder with O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve clips are required
- Replacement valve cylinder comes with assembled O-rings
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-22/25 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi