0 items

Uponor North America 1 3 WAY Tempering Valve

UA5401112

Valve Size

1 in

$164.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1" nominal sweat unions connections
  • Non-corrosive reactive valve
  • Thermostatically controls water temperature ranges between 80° F and 160° F

SPECIFICATIONS

End Connection 1
Union
Flow Rate
16 gpm
Maximum Pressure
150 psi
Maximum Temperature
160
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday